Zoro Homepage

ILite, Adjustable LED Spotlight, Black Finish

  • Mfr # 50015LEDDLP-BL

  • Zoro # G607664367


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Length
4.75 Inch
Width
6.25 Inch
Depth
6.25 Inch
Color
Black
Lamp Type
GU-10 (RLED)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50015LEDDLP-BL
Zoro #
G607664367
UPC #
641594248272
Country of Origin
China

Dimensions

Length
4.75 Inch
Width
6.25 Inch
Depth
6.25 Inch

Details

Item
Spotlight
Color
Black
Lamp Type
GU-10 (RLED)
Includes
Lamp Included
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Mounting Type
Ceiling
Voltage
120v
Watts
6 W
Lumens
800 Lm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.