Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ILite, Adjustable LED Spotlight, White Finish

  • Mfr # 50015LEDDLP-WH

  • Zoro # G307664353


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Length
4.25 Inch
Width
6.25 Inch
Depth
6.25 Inch
Color
White
Lamp Type
GU-10 (RLED)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50015LEDDLP-WH
Zoro #
G307664353
UPC #
641594248289
Country of Origin
China

Dimensions

Length
4.25 Inch
Width
6.25 Inch
Depth
6.25 Inch

Details

Item
Spotlight
Color
White
Lamp Type
GU-10 (RLED)
Includes
Lamp Included
Lumens
800 Lm
Mounting Type
Ceiling
Watts
6 W
Voltage
120v
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.