
Illume, Dual Voltage LED Wall Sconce, Matte White Finish, Acrylic Lens Acrylic
Mfr # 63161LEDD-MWH/ACR
Zoro # G207665412
product price: $196.00
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
12 Inch
Dimmable
Yes
Fixture Voltage
120-277v
Finish
Matte White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63161LEDD-MWH/ACR
Zoro #
G207665412
UPC #
641594244311
Country of Origin
China
Dimensions
Width
12 Inch
Length
4.75 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120-277v
Finish
Matte White
Item
Wall Sconce
Housing Material
Aluminum
Fixture Wattage
11 W
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient
Lamp Type
LED SSL (DLED)
Lamp Included
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.