
Illumi, LED Flush Mount, Frosted Inside Clear Glass (Discontinued)
- Mfr # 50039LEDD-FST/CLR
- Zoro # G007665391
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50039LEDD-FST/CLR
Zoro #
G007665391
UPC #
641594229233
Country of Origin
China
Dimensions
Diameter
8 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1300 Lm
Dimmable
Yes
Item
Flush Mount
Housing Material
Metal
Lighting Certification
Energy Efficient, UL (US/Canada) Listed
Fixture Lens Material
Glass
Lamp Included
Yes
Fixture Wattage
16 W
Color Rendering Index
85
Color Temperature
3000K
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.