Zoro Homepage
This item is Discontinued.
Access Lighting InteLED, 6 Flexible Cord, White Finish, Plastic 792CON-WHT

InteLED, 6 Flexible Cord, White Finish, Plastic (Discontinued)

  • Mfr # 792CON-WHT
  • Zoro # G507352135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792CON-WHT
Zoro #
G507352135
UPC #
641594184723
Country of Origin
China

Dimensions

Length
6 Inch

Details

Item
Under Cabinet
Lens Material
Plastic
Dimmable
No
Lighting Certification
ETL (US/Canada) Listed
Color
White
Lamp Included
No
Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.