Japanese Lantern, s 1Light Pendant, Brushed Steel Finish, White Lined Glass

  • Mfr # 28085-1R-BS/WHTLN

  • Zoro # G307664100


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Width
8 Inch
Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28085-1R-BS/WHTLN
Zoro #
G307664100
UPC #
641594166408
Country of Origin
China

Dimensions

Width
8 Inch

Details

Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Lamp Included
No
Dimmable
Yes
Standards
Lighting - UL (US/Canada) Listed
Fixture Wattage
100 W
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.