Japanese Lantern, s 1Light Pendant, Brushed Steel Finish, White Lined Glass

  • Mfr # 28085-3C-BS/WHTLN

  • Zoro # G907664173


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Width
8 Inch
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28085-3C-BS/WHTLN
Zoro #
G907664173
UPC #
641594210125
Country of Origin
China

Dimensions

Width
8 Inch

Details

Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Includes
Brushed steel finish paired with 12 feet of clear cord
CRI
90
Material
Metal
Standards
Lighting - JA8-2019/Title 24, UL (US/Canada) Listed
Fixture Wattage
10 W
Lamp Included
Yes
Dimmable
Yes
Color Temperature
3000K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.