KO, 1 Light Outdoor LED Wall Mount Spotlight, Bronze Finish, Clear Glass

  • Mfr # 20350LEDDMGLP-BRZ/CLR

  • Zoro # G407351641


product price:  $138.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Mounting
Wall
Lumens
346 Lm
Housing Color
Bronze
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20350LEDDMGLP-BRZ/CLR
Zoro #
G407351641
UPC #
641594200645
Country of Origin
China

Dimensions

Width
4.25 Inch
Length
4.25 Inch

Details

Fixture Voltage
120v
Mounting
Wall
Lumens
346 Lm
Housing Color
Bronze
Color Temperature
3000K
Lamp Included / Lamp Not Included
Lamp Included
Item
Wall Mount, Wall Washer
Lighting Certification
ADA, Energy Efficient, Marine Grade, Title 20, UL (US/Canada) Listed
Dimmable
Yes
Lens Material
Glass
Lamp Type
MR-16 (RLED)
Color Rendering Index
80
Max. Fixture Wattage
5 W
Hosuing Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.