KO, BiDirectional Outdoor LED Wall Mount, Bronze Finish, Clear Glass

  • Mfr # 20352LEDDMGLP-BRZ/CLR

  • Zoro # G807351623


product price:  $196.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Mounting
Wall
Lumens
760 Lm
Dimmable
Yes
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20352LEDDMGLP-BRZ/CLR
Zoro #
G807351623
UPC #
641594200683
Country of Origin
China

Dimensions

Width
6.5 Inch
Length
4.25 Inch

Details

Fixture Voltage
120v
Mounting
Wall
Lumens
760 Lm
Dimmable
Yes
Color Temperature
3000K
Item
Wall Mount, Wall Washer
Hosuing Material
Aluminum
Lighting Certification
ADA, Energy Efficient, Marine Grade, Title 20, UL (US/Canada) Listed
Lens Material
Glass
Lamp Included / Lamp Not Included
Lamp Included
Max. Fixture Wattage
11 W
Color Rendering Index
80
Lamp Type
MR-16 (RLED)
Housing Color
Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.