
KO, BiDirectional Outdoor LED Wall Mount, Bronze Finish, Clear Glass
Mfr # 20352MG-BRZ/CLR
Zoro # G007351775
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
520 Lm
Width
6.5 Inch
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20352MG-BRZ/CLR
Zoro #
G007351775
UPC #
641594089301
Country of Origin
China
Dimensions
Width
6.5 Inch
Length
4.25 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
520 Lm
Dimmable
Yes
Max. Fixture Wattage
70 W
Lamp Type
MR-16 (HGN)
Color Temperature
2900K
Item
Wall Mount, Wall Washer
Hosuing Material
Aluminum
Lighting Certification
ADA, Marine Grade, UL (US/Canada) Listed
Lens Material
Glass
Lamp Included / Lamp Not Included
Lamp Included
Housing Color
Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.