KO, BiDirectional Outdoor LED Wall Mount, Satin Finish, Clear Glass

  • Mfr # 20352LEDDMGLP-SAT/CLR

  • Zoro # G007351768


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
760 Lm
Width
6.5 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20352LEDDMGLP-SAT/CLR
Zoro #
G007351768
UPC #
641594200690
Country of Origin
China

Dimensions

Width
6.5 Inch
Length
4.25 Inch

Details

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
760 Lm
Color Rendering Index
80
Hosuing Material
Aluminum
Lamp Type
MR-16 (RLED)
Color Temperature
3000K
Max. Fixture Wattage
11 W
Lamp Included / Lamp Not Included
Lamp Included
Lens Material
Glass
Item
Wall Mount, Wall Washer
Lighting Certification
ADA, Energy Efficient, Marine Grade, Title 20, UL (US/Canada) Listed
Dimmable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.