KO, Outdoor Adjustable LED Spotlight, Bronze Finish, Clear Glass

  • Mfr # 20351LEDDMGLP-BRZ/CLR

  • Zoro # G107351743


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Mounting
Wall
Lumens
380 Lm
Length
4.25 Inch
Lamp Type
MR-16 (RLED)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20351LEDDMGLP-BRZ/CLR
Zoro #
G107351743
UPC #
641594200669
Country of Origin
China

Dimensions

Length
4.25 Inch
Width
4 Inch

Details

Fixture Voltage
120v
Mounting
Wall
Lumens
380 Lm
Lamp Type
MR-16 (RLED)
Lighting Certification
Energy Efficient, Marine Grade, Title 20, UL (US/Canada) Listed
Housing Color
Bronze
Item
Spotlight, Wall Mount
Max. Fixture Wattage
5 W
Lens Material
Glass
Color Rendering Index
80
Color Temperature
3000K
Lamp Included / Lamp Not Included
Lamp Included
Hosuing Material
Aluminum
Dimmable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.