Zoro Homepage

Lincoln, 1 Light Adjustable LED Flush Mount, Matte Black Finish

  • Mfr # 63071LEDDLP-MBL

  • Zoro # G507665365


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Housing Finish
Matte Black
Lamp Type
GU-10 (RLED)
Voltage
120v
Lumens
500 Lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63071LEDDLP-MBL
Zoro #
G507665365
UPC #
641594242157
Country of Origin
China

Dimensions

Diameter
6 Inch

Details

Mounting
Ceiling
Housing Finish
Matte Black
Lamp Type
GU-10 (RLED)
Voltage
120v
Lumens
500 Lm
Dimmable
Yes
Item
Flush Mount
Color Rendering Index
90
Color Temperature
3000K
Lamp Included
Yes
Housing Material
Metal
Lighting Certification
Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Fixture Wattage
6 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.