Zoro Homepage

Lincoln, 3 Light Adjustable LED Track, Brushed Steel Finish

  • Mfr # 63073LEDDLP-BS

  • Zoro # G907351660


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Lamp Included
Yes
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Voltage
120v
Lumens
1500 Lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63073LEDDLP-BS
Zoro #
G907351660
UPC #
641594238419
Country of Origin
China

Dimensions

Width
6.5 Inch
Length
28 Inch

Details

Color Temperature
3000K
Lamp Included
Yes
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Voltage
120v
Lumens
1500 Lm
Finish
Brushed Steel
Lamp Type
GU-10 (RLED)
Mounting
Ceiling
Dimmable
Yes
Color Rendering Index
90
Item
Track
Fixture Wattage
17 W
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.