
Lincoln, 5 Light Adjustable LED Track, Brushed Steel Finish
Mfr # 63075LEDDLP-BS
Zoro # G507351657
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000K
Fixture Wattage
28 W
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Lamp Included
Yes
Finish
Brushed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63075LEDDLP-BS
Zoro #
G507351657
UPC #
641594238402
Country of Origin
China
Dimensions
Width
6.5 Inch
Length
43 Inch
Details
Color Temperature
3000K
Fixture Wattage
28 W
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Lamp Included
Yes
Item
Track
Finish
Brushed Steel
Material
Metal
Dimmable
Yes
Voltage
120v
Lumens
2500 Lm
Mounting
Ceiling
Lamp Type
GU-10 (RLED)
Color Rendering Index
90
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.