Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lincoln, 5 Light Adjustable LED Track, Matte Black Finish

  • Mfr # 63075LEDDLP-MBL

  • Zoro # G707351655


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Dimmable
Yes
Fixture Wattage
28 W
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63075LEDDLP-MBL
Zoro #
G707351655
UPC #
641594242126
Country of Origin
China

Dimensions

Width
6.5 Inch
Length
43 Inch

Details

Color Temperature
3000K
Dimmable
Yes
Fixture Wattage
28 W
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Color Rendering Index
90
Finish
Matte Black
Material
Metal
Lamp Type
GU-10 (RLED)
Voltage
120v
Lamp Included
Yes
Lumens
2500 Lm
Mounting
Ceiling
Item
Track

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.