
Link Plus, LED Flush Mount, Satin Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 20805LEDD-SAT/ACR
- Zoro # G007665155
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20805LEDD-SAT/ACR
Zoro #
G007665155
UPC #
641594215496
Country of Origin
China
Dimensions
Diameter
7.5 Inch
Details
Mounting
Ceiling
Housing Finish
Satin
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
960 Lm
Dimmable
Yes
Item
Flush Mount
Color Temperature
3000K
Fixture Wattage
12 W
Color Rendering Index
90
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Housing Material
Aluminum
Fixture Lens Material
Acrylic
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.