
Lucia, LED Flush Mount, White Finish, Acrylic Lens Acrylic
Mfr # 49991LEDD-WH/ACR
Zoro # G507666256
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
2400 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49991LEDD-WH/ACR
Zoro #
G507666256
UPC #
641594234688
Country of Origin
China
Dimensions
Diameter
17.75 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
2400 Lm
Dimmable
Yes
Item
Flush Mount
Color
White
Fixture Lens Material
Acrylic
Housing Material
Steel
Color Rendering Index
90
Color Temperature
3000K
Lamp Included
Yes
Fixture Wattage
24 W
Lighting Certification
Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.