Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madison, LED Vanity, Brushed Gold Finish, Opal Glass

  • Mfr # 62542LEDD-BG/OPL

  • Zoro # G207666099


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Width
4.5 Inch
Housing Finish
Brushed Gold
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62542LEDD-BG/OPL
Zoro #
G207666099
UPC #
641594234930
Country of Origin
China

Dimensions

Length
39.25 Inch
Width
4.5 Inch

Details

Item
Vanity
Housing Finish
Brushed Gold
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Lamp Included
Yes
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Dimmable
Yes
Fixture Wattage
32 W
Housing Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.