
Madison, LED Vanity, Chrome Finish, Opal Glass
Mfr # 62542LEDD-CH/OPL
Zoro # G207666068
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
39.25 Inch
Width
4.5 Inch
Lamp Type
LED SSL (DLED)
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62542LEDD-CH/OPL
Zoro #
G207666068
UPC #
641594234879
Country of Origin
China
Dimensions
Length
39.25 Inch
Width
4.5 Inch
Details
Item
Vanity
Color
Chrome
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Housing Material
Steel
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
32 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.