
Madrid, BiDirectional LED Wall Sconce, Matte Black Finish, Acrylic Lens Metal
Mfr # 52181LEDD-MBL/ACR
Zoro # G307666074
product price: $148.00
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
10.25 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52181LEDD-MBL/ACR
Zoro #
G307666074
UPC #
641594235067
Country of Origin
China
Dimensions
Width
10.25 Inch
Length
12.25 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Matte Black
Item
Wall Sconce, Wall Washer
Fixture Wattage
10 W
Lamp Type
LED SSL (DLED)
Lamp Included
Yes
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Housing Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.