
Madrid, LED Flush Mount, Matte White Finish, Acrylic Lens Acrylic
Mfr # 52180LEDD-MWH/ACR
Zoro # G807666185
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Housing Finish
Matte White
Length
25 Inch
Width
8.5 Inch
Lamp Type
LED SSL (DLED)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52180LEDD-MWH/ACR
Zoro #
G807666185
UPC #
641594235098
Country of Origin
China
Dimensions
Length
25 Inch
Width
8.5 Inch
Details
Mounting
Ceiling
Housing Finish
Matte White
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
2400 Lm
Dimmable
Yes
Item
Flush Mount
Lighting Certification
Energy Efficient, UL (US/Canada) Listed
Fixture Wattage
24 W
Lamp Included
Yes
Color Temperature
3000K
Fixture Lens Material
Acrylic
Housing Material
Metal
Color Rendering Index
90
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.