Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Malaga, LED Flush Mount, Matte Black Finish, Acrylic Lens Acrylic

  • Mfr # 49971LEDD-MBL/ACR

  • Zoro # G007664165


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
2400 Lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49971LEDD-MBL/ACR
Zoro #
G007664165
UPC #
641594235463
Country of Origin
China

Dimensions

Diameter
19.75 Inch

Details

Mounting
Ceiling
Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
2400 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Wattage
40 W
Fixture Lens Material
Acrylic
Lamp Included
Yes
Lighting Certification
Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Color Rendering Index
90
Color Temperature
3000K
Housing Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.