Malibu, Outdoor LED Wall Mount, Black Finish, Acrylic Lens

  • Mfr # 20023LEDDMG-BL/ACR

  • Zoro # G607351595


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Color Rendering Index
90
Length
9 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20023LEDDMG-BL/ACR
Zoro #
G607351595
UPC #
641594247879
Country of Origin
China

Dimensions

Length
9 Inch
Width
5 Inch

Details

Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Item
Wall Mount
Color Rendering Index
90
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Color Temperature
3000K
Dimmable
Yes
Lamp Included / Lamp Not Included
Lamp Included
Max. Fixture Wattage
8 W
Lamp Type
LED SSL (DLED)
Housing Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.