
Malibu, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens
Mfr # 20023LEDDMG-SAT/ACR
Zoro # G007351683
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
800 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20023LEDDMG-SAT/ACR
Zoro #
G007351683
UPC #
641594248678
Country of Origin
China
Dimensions
Width
5 Inch
Length
9 Inch
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
800 Lm
Dimmable
Yes
Item
Wall Mount
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, Marine Grade
Max. Fixture Wattage
8 W
Color Rendering Index
90
Color Temperature
3000K
Lamp Included / Lamp Not Included
Lamp Included
Lamp Type
LED SSL (DLED)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.