
Marino, BiDirectional Outdoor LED Wall Mount, Black Finish
Mfr # 20120LEDDMG-BL
Zoro # G107351750
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
1200 Lm
Length
4.75 Inch
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20120LEDDMG-BL
Zoro #
G107351750
UPC #
641594241068
Country of Origin
China
Dimensions
Length
4.75 Inch
Width
8 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
1200 Lm
Dimmable
Yes
Lamp Included / Lamp Not Included
Lamp Included
Lamp Type
LED SSL (DLED)
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Item
Wall Mount, Wall Washer
Max. Fixture Wattage
12 W
Color Rendering Index
90
Color Temperature
3000K
Hosuing Material
Steel
Housing Color
Black
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.