
Marino, BiDirectional Outdoor LED Wall Mount, Satin Finish
Mfr # 20120LEDDMG-SAT
Zoro # G907351738
product price: $116.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1200 Lm
Lamp Included / Lamp Not Included
Lamp Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20120LEDDMG-SAT
Zoro #
G907351738
UPC #
641594241037
Country of Origin
China
Dimensions
Length
4.75 Inch
Width
8 Inch
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1200 Lm
Lamp Included / Lamp Not Included
Lamp Included
Color Rendering Index
90
Dimmable
Yes
Hosuing Material
Steel
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Item
Wall Mount, Wall Washer
Lamp Type
LED SSL (DLED)
Max. Fixture Wattage
12 W
Color Temperature
3000K
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.