
Martini, LED Pendant, Oil Rubbed Bronze Finish, Cobalt Glass (Discontinued)
- Mfr # 28004-4R-ORB/COB
- Zoro # G307665152
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28004-4R-ORB/COB
Zoro #
G307665152
UPC #
641594212952
Country of Origin
China
Dimensions
Width
6 Inch
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Dimmable
Yes
CRI
90
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Lamp Included
Yes
Fixture Wattage
10 W
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Material
Metal
Color Temperature
3000K
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.