This item is Discontinued.

Access Lighting Martini, LED Pendant, Oil Rubbed Bronze Finish, Red Glass 28004-4C-ORB/RED

Martini, LED Pendant, Oil Rubbed Bronze Finish, Red Glass (Discontinued)

  • Mfr # 28004-4C-ORB/RED
  • Zoro # G707665127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28004-4C-ORB/RED
Zoro #
G707665127
UPC #
641594211351
Country of Origin
China

Dimensions

Width
6 Inch

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Includes
Brushed steel finish paired with 12 feet of clear cord
Lamp Included
Yes
Dimmable
Yes
Material
Metal
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
CRI
90
Fixture Wattage
10 W
Color Temperature
3000K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.