Martini, Pendant, Oil Rubbed Bronze Finish, Cobalt Glass

  • Mfr # 28004-1R-ORB/COB

  • Zoro # G807666291


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Width
6 Inch
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28004-1R-ORB/COB
Zoro #
G807666291
UPC #
641594163711
Country of Origin
China

Dimensions

Width
6 Inch

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Material
Metal
Lamp Included
No
Standards
Lighting - UL (US/Canada) Listed
Dimmable
Yes
Fixture Wattage
100 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.