Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matira, 1 Light LED Turtle Friendly Wall Mount, Satin Finish

  • Mfr # TL-20148LEDDMGLP-SAT

  • Zoro # G207352046


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Voltage
120v
Color Temperature
Amber598nm
Lumens
70 Lm
Housing Material
Steel
Fixture Wattage
3 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-20148LEDDMGLP-SAT
Zoro #
G207352046
UPC #
641594242638
Country of Origin
China

Dimensions

Length
4.75 Inch
Width
11.5 Inch

Details

Voltage
120v
Color Temperature
Amber598nm
Lumens
70 Lm
Housing Material
Steel
Fixture Wattage
3 W
Housing Finish
Satin
Lighting Certification
Dark Sky, Marine Grade, Turtle Friendly, UL (US/Canada) Listed
Dimmable
No
Mounting
Wall
Lamp Type
A-19 (INC)
Fixture Item
Turtle Lighting, Wall Mount
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.