
Matira, 1 Light Outdoor LED Wall Mount, Black Finish
Mfr # 20147LEDDMGLP-BL
Zoro # G407351757
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Color Temperature
3000K
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20147LEDDMGLP-BL
Zoro #
G407351757
UPC #
641594241235
Country of Origin
China
Dimensions
Width
7.75 Inch
Length
4.75 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Color Temperature
3000K
Item
Wall Mount, Wall Washer
Housing Color
Black
Hosuing Material
Steel
Max. Fixture Wattage
10 W
Lamp Included / Lamp Not Included
Lamp Included
Lighting Certification
Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20
Dimmable
Yes
Color Rendering Index
90
Lamp Type
A-19 (RLED)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.