Zoro Homepage

Matira, 1 Light Outdoor LED Wall Mount, Black Finish

  • Mfr # TL-20148LEDDMGLP-BL

  • Zoro # G507351671


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Mounting
Wall
Lumens
70 Lm
Lamp Included / Lamp Not Included
Lamp Included
Width
11.5 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-20148LEDDMGLP-BL
Zoro #
G507351671
UPC #
641594242645
Country of Origin
China

Dimensions

Width
11.5 Inch
Length
4.75 Inch

Details

Fixture Voltage
120v
Mounting
Wall
Lumens
70 Lm
Lamp Included / Lamp Not Included
Lamp Included
Hosuing Material
Steel
Lamp Type
A-19 (INC)
Color Temperature
Amber598nm
Lighting Certification
Dark Sky, ETL (US/Canada) Listed, Energy Efficient, Marine Grade, Turtle Friendly
Item
Turtle Lighting, Wall Mount
Housing Color
Black
Dimmable
No
Max. Fixture Wattage
3 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.