Zoro Homepage

Matira, 1 Light Outdoor LED Wall Mount, Satin Finish

  • Mfr # 20147LEDDMGLP-SAT

  • Zoro # G007351621


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
800 Lm
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20147LEDDMGLP-SAT
Zoro #
G007351621
UPC #
641594241105
Country of Origin
China

Dimensions

Width
7.75 Inch
Length
4.75 Inch

Details

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
800 Lm
Color Rendering Index
90
Color Temperature
3000K
Dimmable
Yes
Lamp Type
A-19 (RLED)
Item
Wall Mount, Wall Washer
Lamp Included / Lamp Not Included
Lamp Included
Lighting Certification
Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20
Hosuing Material
Steel
Max. Fixture Wattage
10 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.