Matira, BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted

  • Mfr # 20149LEDDMGLP-SAT

  • Zoro # G707351754


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1600 Lm
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20149LEDDMGLP-SAT
Zoro #
G707351754
UPC #
641594241112
Country of Origin
China

Dimensions

Width
12.25 Inch
Length
4.75 Inch

Details

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1600 Lm
Color Rendering Index
90
Lamp Included / Lamp Not Included
Lamp Included
Item
Wall Mount, Wall Washer
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20
Max. Fixture Wattage
20 W
Dimmable
Yes
Hosuing Material
Steel
Color Temperature
3000K
Lamp Type
A-19 (RLED)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.