
Meridian, Dual Voltage Outdoor LED Flush Mount, Matte Black Finish, Frosted Glass (Discontinued)
- Mfr # 20255LEDDMG-MBL/FST
- Zoro # G107666144
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20255LEDDMG-MBL/FST
Zoro #
G107666144
UPC #
641594247923
Country of Origin
China
Dimensions
Diameter
11 Inch
Details
Mounting
Ceiling
Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Voltage
100-277v
Lumens
1800 Lm
Dimmable
No
Item
Flush Mount, Wall Mount
Lamp Included
Yes
Fixture Wattage
20 W
Housing Material
Aluminum
Color Rendering Index
90
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Fixture Lens Material
Glass
Color Temperature
3000K
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.