Merlot, LED Pendant, Brushed Steel Finish, Red Sky Glass

  • Mfr # 28011-3C-BS/RUSKY

  • Zoro # G007666213


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Width
8 Inch
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28011-3C-BS/RUSKY
Zoro #
G007666213
UPC #
641594208450
Country of Origin
China

Dimensions

Width
8 Inch

Details

Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Dimmable
Yes
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Lamp Included
Yes
Color Temperature
3000K
Material
Metal
Fixture Wattage
10 W
Includes
Brushed steel finish paired with 12 feet of clear cord
CRI
90

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.