This item is Discontinued.

This item is Discontinued.
Metro, Outdoor LED Wall Mount, Black and Gold Finish (Discontinued)
Mfr #
20062LEDDMG-BL/GLD
Zoro #
G607351762
UPC # 641594229240
Country of Origin China
Category LED Outdoor Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20062LEDDMG-BL/GLD
Zoro #
G607351762
UPC #
641594229240
Country of Origin
China
Dimensions
Length
6.5 Inch
Width
10 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
1293 Lm
Color Temperature
4000K
Housing Color
Black and Gold
Max. Fixture Wattage
9 W
Lamp Type
LED SSL (DLED)
Lamp Included / Lamp Not Included
Lamp Included
Color Rendering Index
90
Item
Wall Mount
Hosuing Material
Metal
Dimmable
Yes
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.