
Metropolis, Outdoor LED Wall Mount, Satin Finish, Ribbed Frosted Glass (Discontinued)
- Mfr # 20038LEDDMG-SAT/RFR
- Zoro # G607351625
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20038LEDDMG-SAT/RFR
Zoro #
G607351625
UPC #
641594223590
Country of Origin
China
Dimensions
Length
6 Inch
Width
12 Inch
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1100 Lm
Color Temperature
3000K
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Marine Grade
Lens Material
Glass
Item
Wall Mount
Color Rendering Index
90
Hosuing Material
Metal
Dimmable
Yes
Max. Fixture Wattage
15 W
Lamp Included / Lamp Not Included
Lamp Included
Lamp Type
LED SSL (DLED)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.