
Metropolis, Outdoor LED Wall Mount, Satin Finish, Ribbed Frosted Glass (Discontinued)
- Mfr # 20039LEDDMG-SAT/RFR
- Zoro # G807351630
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20039LEDDMG-SAT/RFR
Zoro #
G807351630
UPC #
641594223569
Country of Origin
China
Dimensions
Length
6 Inch
Width
16 Inch
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1500 Lm
Color Rendering Index
90
Dimmable
Yes
Item
Wall Mount
Color Temperature
3000K
Lens Material
Glass
Lamp Included / Lamp Not Included
Lamp Included
Lamp Type
LED SSL (DLED)
Hosuing Material
Metal
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Marine Grade
Max. Fixture Wattage
22 W
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.