
Metropolis, Outdoor LED Wall Mount, Satin Finish, Ribbed Frosted Glass
Mfr # 20040LEDDMG-SAT/RFR
Zoro # G307351680
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1900 Lm
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20040LEDDMG-SAT/RFR
Zoro #
G307351680
UPC #
641594223644
Country of Origin
China
Dimensions
Length
6 Inch
Width
20 Inch
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1900 Lm
Lens Material
Glass
Color Temperature
3000K
Item
Wall Mount
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Marine Grade
Lamp Type
LED SSL (DLED)
Dimmable
Yes
Hosuing Material
Metal
Color Rendering Index
90
Lamp Included / Lamp Not Included
Lamp Included
Max. Fixture Wattage
28 W
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.