
Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric
Mfr # 64062LEDDLP-ABB/WH
Zoro # G807665140
product price: $154.00
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
13 Inch
Dimmable
Yes
Fixture Voltage
120v
Glass Color
Antique Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64062LEDDLP-ABB/WH
Zoro #
G807665140
UPC #
641594240269
Country of Origin
China
Dimensions
Width
13 Inch
Length
15 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Wall Sconce
Glass Color
Antique Brushed Brass
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Fixture Wattage
17 W
Housing Material
Stainless Steel
Lamp Type
A-19 (RLED)
Lamp Included
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.