
Mid Town, 2 Light LED Wall Sconce, Brushed Steel Finish, Fabric
Mfr # 64062LEDDLP-BS/WH
Zoro # G407665120
product price: $154.00
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
13 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64062LEDDLP-BS/WH
Zoro #
G407665120
UPC #
641594240306
Country of Origin
China
Dimensions
Width
13 Inch
Length
15 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Wall Sconce
Lamp Included
Yes
Fixture Wattage
17 W
Lamp Type
A-19 (RLED)
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Housing Material
Stainless Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.