
Mid Town, LED Pendant or SemiFlush, Antique Brushed Brass Finish, Fabric
Mfr # 64065LEDDLP-ABB/WH
Zoro # G007664943
product price: $240.00
/ea
Free Shipping & Returns
Key Features
Color
Antique Brushed Brass
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64065LEDDLP-ABB/WH
Zoro #
G007664943
UPC #
641594240337
Country of Origin
China
Dimensions
Diameter
18 Inch
Details
Color
Antique Brushed Brass
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant, Semi-Flush
Material
Steel
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Lamp Included
Yes
CRI
90
Color Temperature
3000K
Fixture Wattage
26 W
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Dimmable
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.