
Mid Town, LED Pendant or SemiFlush, Brushed Steel Finish, Fabric
Mfr # 64066LEDDLP-BS/WH
Zoro # G407664963
product price: $274.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64066LEDDLP-BS/WH
Zoro #
G407664963
UPC #
641594240733
Country of Origin
China
Dimensions
Diameter
24 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant, Semi-Flush
Dimmable
Yes
Color Temperature
3000K
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Fixture Wattage
34 W
CRI
90
Lamp Included
Yes
Material
Steel
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.