
Mirage, 1 Light Adjustable LED Flush Mount, Bronze Finish
Mfr # 52220LEDDLP-BRZ
Zoro # G307665060
product price: $64.79
/eaKey Features
Mounting
Ceiling
Lamp Type
GU-10 (RLED)
Voltage
120v
Lumens
380 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52220LEDDLP-BRZ
Zoro #
G307665060
UPC #
641594211078
Country of Origin
China
Dimensions
Diameter
6 Inch
Details
Mounting
Ceiling
Lamp Type
GU-10 (RLED)
Voltage
120v
Lumens
380 Lm
Dimmable
Yes
Item
Flush Mount
Color Temperature
3000K
Color Rendering Index
83
Lamp Included
Yes
Color
Bronze
Housing Material
Metal
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, Title 20
Fixture Wattage
5 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.