Zoro Homepage

Mirage, 3 Light Adjustable Flush Mount, Bronze Finish

  • Mfr # 52221-BRZ

  • Zoro # G907665972


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Lamp Type
MR-16 (HGN)
Voltage
120v
Dimmable
Yes
Fixture Wattage
150 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52221-BRZ
Zoro #
G907665972
UPC #
641594016796
Country of Origin
China

Dimensions

Diameter
10 Inch

Details

Mounting
Ceiling
Lamp Type
MR-16 (HGN)
Voltage
120v
Dimmable
Yes
Item
Flush Mount
Fixture Wattage
150 W
Lighting Certification
ETL (US/Canada) Listed
Lamp Included
No
Housing Material
Metal
Color
Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.