
Mirage, 3 Light Adjustable Flush Mount, Brushed Steel Finish (Discontinued)
- Mfr # 52221-BS
- Zoro # G207665955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52221-BS
Zoro #
G207665955
UPC #
641594016802
Country of Origin
China
Dimensions
Diameter
10 Inch
Details
Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
MR-16 (HGN)
Voltage
120v
Dimmable
Yes
Item
Flush Mount
Lighting Certification
ETL (US/Canada) Listed
Fixture Wattage
150 W
Housing Material
Metal
Lamp Included
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.