Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirage, 4 Light Adjustable LED Track, Brushed Steel Finish

  • Mfr # 52222LEDDLP-BS

  • Zoro # G907351592


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Voltage
120v
Color Rendering Index
83
Mounting
Ceiling
Fixture Wattage
21 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52222LEDDLP-BS
Zoro #
G907351592
UPC #
641594211184
Country of Origin
China

Dimensions

Diameter
18 Inch

Details

Color Temperature
3000K
Voltage
120v
Color Rendering Index
83
Mounting
Ceiling
Fixture Wattage
21 W
Item
Track
Finish
Brushed Steel
Lamp Included
Yes
Lumens
1520 Lm
Standards
Lighting- ETL (US/Canada) Listed, Energy Efficient, Title 20
Lamp Type
GU-10 (RLED)
Material
Metal
Dimmable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.