
Mirage, 4 Light Adjustable Pendant or Track, Brushed Steel Finish
Mfr # 52224-BS
Zoro # G107666380
product price: $257.00
/ea
Free Shipping & Returns
Key Features
Length
33 Inch
Width
6 Inch
Housing Finish
Brushed Steel
Lamp Type
MR-16 (HGN)
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52224-BS
Zoro #
G107666380
UPC #
641594764086
Country of Origin
China
Dimensions
Length
33 Inch
Width
6 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
MR-16 (HGN)
Mounting
Ceiling
Voltage
120v
Item
Track
Fixture Wattage
200 W
Standards
Lighting - ETL (US/Canada) Listed
Lamp Included
No
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Optional sloped ceiling adapter available
Dimmable
Yes
Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.